Dickies

Men's Blue Polyester/Cotton Jacket size L (Discontinued)


This Product is Discontinued
Shop for all Work Jackets & Coats

Key Features

  • Insulated Yes
  • Size L
  • Color Navy
  • Fabric Weight 8 oz
  • Number of Inside Pockets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 27 in
Fits Chest Size 42 in to 44 in
Maximum Chest Size 44 in
Size-Body Type Regular
Minimum Chest Size 42 in

Description

Jacket, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 27 in, Maximum Chest Size 44 in, Size-Body Type Regular, Lining Material Nylon, Size L, Minimum Chest Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products