Shop All Work Jackets & Coats
This Product is Discontinued
Dickies
Men's Blue Cotton Coat size L (Discontinued)
Mfr # 3499NB RG L
Zoro # G7438137
This Product is Discontinued
Key Features
- Size L
- Color Blue
- Material Cotton
- Fabric Weight 11.75 oz
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 3499NB RG L
- Zoro # G7438137
- UPC # 029311523893
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 1/2 in |
Fits Chest Size | 54 in |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Work Coat, Garment Type Coat, Length Type Waist, Gender Men's, Style Work Coat, Insulated for Cold Conditions No, Material Cotton, Fabric Weight 11.75 oz, Front Closure Type Buttons, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Blue, Length 30 1/2 in, Maximum Chest Size 54 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.