Shop All Work Jackets & Coats
Dickies
Men's Black Polyester/Cotton Jacket size M Tall
Mfr # TJ15BK-MTall
Zoro # G5032221
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M Tall
- Color Black
- Material Poly/Cotton
- Fabric Weight 8 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # TJ15BK-MTall
- Zoro # G5032221
- UPC # 607645592800
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M Tall |
Length | 28 1/2 in |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Black |
Material | Poly/Cotton |
Fabric Weight | 8 oz |
Closure Type | Zipper |
Gender | Men's |
Number of Inside Pockets | 1 |
Insulated | Yes |
Lining Material | Quilted Nylon Taffeta |
Number of Outside Pockets | 2 |
Water-Resistant | Water Resistant |
Description
Jacket, Gender Men's, Material Poly/Cotton, Fabric Weight 8 oz, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 28 1/2 in, Lining Material Quilted Nylon Taffeta, Size M Tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Medium (Size 8), 100 Pack (2XLZ7)
- ALLEGRO INDUSTRIES Allegro 2041-12K Bitrex Test Solution, 6/Box (2041-12K)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, XL (V1130560U-XL)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- Dickies Work Jackets & Coats