Shop All Work Jackets & Coats
This Product is Discontinued
Dickies
Men's Black Polyester/Cotton Jacket size 2XLT (Discontinued)
Mfr # TJ55BK TL 2XL
Zoro # G5032273
This Product is Discontinued
Key Features
- Size 2XLT
- Color Black
- Material Polyester/Cotton Twill
- Fabric Weight 8 oz
- Closure Type Brass Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # TJ55BK TL 2XL
- Zoro # G5032273
- UPC # 607645592862
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XLT |
Length | 30 in |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Black |
Material | Polyester/Cotton Twill |
Fabric Weight | 8 oz |
Closure Type | Brass Front Zipper |
Gender | Men's |
Number of Pockets | 0-3 |
Number of Outside Pockets | 2 |
Lining Material | Quilted Nylon Taffeta |
Insulated | Yes |
Number of Inside Pockets | 1 |
Minimum Temperature | Not Rated |
Insulated for Cold Conditions | Yes |
Description
Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material Poly/Cotton, Fabric Weight 8 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 30 in, Lining Material Quilted Nylon Taffeta, Size 2XL Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.