Shop All Work Jackets & Coats
This Product is Discontinued
Dickies
Men's Black Polyester/Cotton Jacket size 2XL (Discontinued)
Mfr # TJ55BK RG 2XL
Zoro # G5026481
This Product is Discontinued
Key Features
- Size 2XL
- Color Black
- Material Polyester/Cotton Twill
- Fabric Weight 8 oz
- Closure Type Brass Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # TJ55BK RG 2XL
- Zoro # G5026481
- UPC # 607645592855
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 28 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
Jacket, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 28 in, Maximum Chest Size 52 in, Size-Body Type Regular, Lining Material Nylon, Size 2XL, Minimum Chest Size 50 in, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.