Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Men's 10" Painter's Utility Short White 32 (Discontinued)
Mfr # DX400WH
Zoro # G6480999
This Product is Discontinued
Key Features
- Color White
- Material 100% Cotton Drill
- Gender Men's
- Size S/M
- Inseam 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # DX400WH
- Zoro # G6480999
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 28" |
Details
Item | Painter's Short |
Color | White |
Material | 100% Cotton Drill |
Gender | Men's |
Inseam | 10" |
Fabric Weight | 8.75 oz. |
Number of Outside Pockets | 8 |
Description
Short,Utility,Men,10 In.,Painters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.