Shop All Work Shirts
Dickies
Long Slv Indstrl Shirt, Poplin, Navy, M
Mfr # L535NV RG M
Zoro # G5031993
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 46-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # L535NV RG M
- Zoro # G5031993
- UPC # 607645737430
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 46-1/2 in |
Sleeve Length | 33 1/2 in |
Neck Size | 15 to 15-1/2 in |
Length | 31 1/2 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 15 in |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 1/2 in |
Description
Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- MONTOUR LINE Sign 22 x 28 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-PB-WETFLRDBL)
- CONDOR Life Jacket, M, Col. Orange (45MP85)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- Dickies Work Shirts