Shop All Work Shirts
Dickies
Long Slv Indstrl Shirt, Poplin, Black, M
Mfr # L535BK RG M
Zoro # G5030112
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 46-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # L535BK RG M
- Zoro # G5030112
- UPC # 607645737102
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 46-1/2 in |
Sleeve Length | 33 1/2 in |
Neck Size | 15 to 15-1/2 in |
Length | 31 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 1/2 in |
Minimum Chest Size | 44 1/2 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Description
Long Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 46 1/2 in, Minimum Chest Size 44 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- KISHIGO Sun Shield, Lime (2873)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- Dickies Work Shirts