Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Navy, XL
Mfr # 5574NV RG XL
Zoro # G5029866
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 53-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 5574NV RG XL
- Zoro # G5029866
- UPC # 607645060026
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 53-1/2 in |
Sleeve Length | 35 1/2 in |
Neck Size | 17 to 17-1/2 in |
Length | 32 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Long, Sleeve Length 35 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 53 1/2 in, Minimum Chest Size 50 1/2 in, Length 32 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- Dickies Work Shirts