Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Navy, M
Mfr # 5574NV RG M
Zoro # G5029823
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 45-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5574NV RG M
- Zoro # G5029823
- UPC # 607645060002
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 45-1/2 in |
Neck Size | 15 to 15-1/2 in |
Sleeve Length | 33 1/2 in |
Length | 31 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 15 in |
Size-Body Type | Regular |
Minimum Chest Size | 43 1/2 in |
Maximum Chest Size | 45 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Navy, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 45 1/2 in, Minimum Chest Size 43 1/2 in, Length 31 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Dickies Workwear and Protective Clothing