Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Khaki, XLT
Mfr # 5574KH TL XL
Zoro # G5029771
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fits Chest Size 53-1/2 in
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 5574KH TL XL
- Zoro # G5029771
- UPC # 607645060194
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 53-1/2 in |
Sleeve Length | 37 1/2 in |
Neck Size | 17 to 17-1/2 in |
Length | 33 1/2 in |
Maximum Chest Size | 53 1/2 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Size-Body Type | Tall |
Minimum Chest Size | 51 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Long, Sleeve Length 37 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 53 1/2 in, Minimum Chest Size 51 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- CONDOR Absorbent Sock, Gray, 40 gal., PK40 (35ZR50)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- Dickies Workwear and Protective Clothing