Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Khaki, 3XT
Mfr # 5574KH TL 3XL
Zoro # G5029717
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fits Chest Size 61-1/2 in
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5574KH TL 3XL
- Zoro # G5029717
- UPC # 607645060217
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 61-1/2 in |
Sleeve Length | 38 1/2 in |
Neck Size | 19 to 19-1/2 in |
Length | 34 in |
Size-Body Type | Tall |
Minimum Chest Size | 59 1/2 in |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 19 in |
Maximum Chest Size | 61 1/2 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Long, Sleeve Length 38 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 61 1/2 in, Minimum Chest Size 59 1/2 in, Length 34 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9666S)
- ALLPOINTS Face Masks, Reusable Pk/5, Black/Blue Pk (8014463)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- Dickies Workwear