Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Black, XLT
Mfr # 5574BK TL XL
Zoro # G5029665
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 53-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5574BK TL XL
- Zoro # G5029665
- UPC # 607645488097
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 53-1/2 in |
Sleeve Length | 37 1/2 in |
Neck Size | 17 to 17-1/2 in |
Length | 33 1/2 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 53 1/2 in |
Minimum Chest Size | 51 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 17 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 37 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 53 1/2 in, Minimum Chest Size 51 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- CONDOR Circuit Breaker Lockout, Red, 2-1/2" H (437R22)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- Dickies Work Shirts