Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Black, 3X
Mfr # 5574BK RG 3XL
Zoro # G5028493
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 61-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5574BK RG 3XL
- Zoro # G5028493
- UPC # 607645069128
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 61-1/2 in |
Sleeve Length | 36 1/2 in |
Neck Size | 19 to 19-1/2 in |
Length | 33 in |
Maximum Chest Size | 61 1/2 in |
Minimum Chest Size | 59 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 19 in |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 36 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 61 1/2 in, Minimum Chest Size 59 1/2 in, Length 33 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-04)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- CONDOR OUTDOOR PRODUCTS PERFORMANCE TACTICAL POLO, BLACK, XXXL (101060-002-XXXL)
- Dickies Work Shirts