Shop All Work Shirts
Dickies
Long Sleeve Work Shirt, Twill, Black, 2X
Mfr # 5574BK RG 2XL
Zoro # G5026427
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 57-1/2 in
- Fabric Weight 5.25 oz/sq yd
- Fit Generous Fit
- Features Doghouse Sleeve Plackets, Easy Care Stain Release, Moisture Wicking, Pencil Division in Left Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5574BK RG 2XL
- Zoro # G5026427
- UPC # 607645069111
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 57-1/2 in |
Neck Size | 18 to 18-1/2 in |
Sleeve Length | 36 1/2 in |
Length | 32 1/2 in |
Maximum Chest Size | 57 1/2 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 55 1/2 in |
Minimum Neck Size | 18 in |
Size-Body Type | Regular |
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Long, Sleeve Length 36 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 57 1/2 in, Minimum Chest Size 55 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Caution Belt (WMX140-BK-CAUYB-M-M-150)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- Dickies Workwear