Shop All Work Shirts
Dickies
Long Sleeve T-Shirt, Cotton, Hthr Gry, M
Mfr # WL50HG RG M
Zoro # G7437586
original price:
$23.65
15% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz/sq yd
- Fits Chest Size 22 in
- Fit Regular Fit
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WL50HG RG M
- Zoro # G7437586
- UPC # 029311317058
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 22 in |
Sleeve Length | 34 1/4 in |
Length | 30 1/2 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 22 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve T-Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Heavyweight |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Tag-less | Yes |
Cuff Style | Knit |
Collar Style | Rib Knit |
Series | WL50 |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 1/4 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 22 in, Length 30 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- C.H. HANSON 33Piece Single Letter Stencil Set, A To Z, 1Beginner, 1Period Ender, 1Comma, 1Dash, 1Period, 10026 (10026)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- Dickies Work Shirts