Shop All Work Shirts
Dickies
Long Sleeve T-Shirt, Cotton, Dk Navy, XLT
Mfr # WL50DN TL XL
Zoro # G7438724
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz/sq yd
- Fits Chest Size 25-1/2 in
- Fit Regular Fit
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WL50DN TL XL
- Zoro # G7438724
- UPC # 029311316228
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 25-1/2 in |
Sleeve Length | 38 in |
Length | 33 1/4 in |
Maximum Chest Size | 25 1/2 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Tall |
Details
Item | Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Heavyweight |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash |
Collar Style | Rib Knit |
Cuff Style | Knit |
Tag-less | Yes |
Series | WL50 |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 25 1/2 in, Length 33 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XL (US440)
- SATA Safety Shoes, US 12, PR (STFF0401-12)
- HUGHES Eye Wash Additive Solution, 8 oz Bottle, For Use with Self-Contained and Portable Models, USA (ADDR4PKUS)
- 3M HE Filter, Pink, PAPR System, PK80 (15-0299- 99x80)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- DICKIES Short Sleeve Shirt, Black English Red, 4XL (05BKER RG 4XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- Dickies Workwear