Shop All Work Shirts
Dickies
Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT
Mfr # WL50DN TL 2XL
Zoro # G7437482
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 27-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WL50DN TL 2XL
- Zoro # G7437482
- UPC # 029311316235
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-1/2 in |
Length | 33 1/2 in |
Sleeve Length | 36 3/4 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 27 1/2 in |
Details
Item | Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Heavyweight |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Pocket Locations | Chest |
Tag-less | Yes |
Cleaning and Care Instructions | Home Wash |
Collar Style | Rib Knit |
Series | WL50 |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 3/4 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 27 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, Blue (280-AHS240-50)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- DICKIES Work Shirt, Short Sleeve, Black Red, 4XL (24BKER RG 4XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- Dickies Workwear and Protective Clothing