Shop All Work Shirts
Dickies
Long Sleeve T-Shirt, Cotton, Dk Navy, 2XL
Mfr # WL50DN RG 2XL
Zoro # G7437491
original price:
$19.99
20% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz/sq yd
- Fits Chest Size 27-1/2 in
- Fit Regular Fit
- Features Heavyweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WL50DN RG 2XL
- Zoro # G7437491
- UPC # 029311316198
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-1/2 in |
Sleeve Length | 38 3/4 in |
Length | 31 1/2 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 27 1/2 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Heavyweight |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Cuff Style | Knit |
Tag-less | Yes |
Series | WL50 |
Collar Style | Rib Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 38 3/4 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 27 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Cuff Style Knit, Features Heavyweight, Pocket Locations Chest, Series WL50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Whistle, Plastic, Black, With Lanyard (8304SR)
- NMC Right Arrow Sign, PDA (PDA)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- CAR DEALER DEPOT Manila Key Tags - Tag Only No Rings, 2 3/4" X 1 3/8", 1000 Per Box Pk (154)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- Dickies Work Shirts