Shop All Work Shirts
Dickies
Long Sleeve Shirt, Smoke Black, L
Mfr # 6605SB RG L
Zoro # G3733716
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 24-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 6605SB RG L
- Zoro # G3733716
- UPC # 889440043149
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 24-3/4 in |
Sleeve Length | 34 in |
Length | Regular |
Neck Size | 17-1/2 in |
Maximum Chest Size | 24 3/4 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Generous Fit |
Features | Color Block Detailed Shoulder, Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Flex Twill, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Cuff Style | Adjustable |
Moisture-Wicking | Yes |
Pocket Locations | Chest |
Application | Managers, Mechanics, Service Providers, Technicians |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Long Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Gray, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 24 3/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR RECHARGEABLE RAZOR MUFF FDE (GWP-RSEMRC-FDE)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- Dickies Work Shirts