Shop All Work Shirts
Dickies
Long Sleeve Shirt, Khaki, Polyester/Cotton
Mfr # WS10KH RG XXL
Zoro # G5479923
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Tan
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 59 in
- Fabric Weight 5.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10KH RG XXL
- Zoro # G5479923
- UPC # 635062446840
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 59 in |
Length | 32 in |
Sleeve Length | 36 1/4 in |
Neck Size | 18 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Banded |
Work Shirt Collar | Lay-Flat |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Tan, Sleeve Type Long, Sleeve Length 36 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- KISHIGO L, Orange, Class 2, All Mesh Contrast Vest (1196-L)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911725)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- Dickies Workwear and Protective Clothing