Shop All Work Shirts
Dickies
Long Sleeve Shirt, Khaki, Polyester/Cotton
Mfr # WS10KH LN XXL
Zoro # G5479862
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Tan
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10KH LN XXL
- Zoro # G5479862
- UPC # 635062446789
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 59 in |
Sleeve Length | 37 3/4 in |
Length | 33 in |
Neck Size | 18 in |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Banded |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Tan, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex (HINNO313)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- NMC Keep Right Sign, TM27K (TM27K)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- Dickies Work Shirts