Shop All Work Shirts
Dickies
Long Sleeve Shirt, Khaki, Polyester/Cotton
Mfr # WS10KH LN XL
Zoro # G5479853
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Tan
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10KH LN XL
- Zoro # G5479853
- UPC # 635062446772
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Length | 33 in |
Sleeve Length | 37 1/4 in |
Neck Size | 17 in |
Maximum Chest Size | 50 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 16.625 in |
Minimum Chest Size | 46 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Collar Style | Banded |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Tan, Sleeve Type Long, Sleeve Length 37 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Handi Klip(R) Clip, Metal Detectable, Blank (42100MD)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- Dickies Workwear and Protective Clothing