Shop All Work Shirts
Dickies
Long Sleeve Shirt, Khaki, Polyester/Cotton
Mfr # WS10KH LN L
Zoro # G5479844
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10KH LN L
- Zoro # G5479844
- UPC # 635062446765
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Neck Size | 16 in |
Sleeve Length | 36 3/4 in |
Length | 32 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Details
Item | Long Sleeve Shirt |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Banded |
Moisture-Wicking | Yes |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Tan, Sleeve Type Long, Sleeve Length 36 3/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, L, PR (6AC96)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- OCCUNOMIX Cooling Skull Cap, Yellow, Polyester (TD200-HVY)
- BRADY Group Lockout Box, Hinged, 40 Padlocks (65672)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Work Shirt, Short Sleeve, Black Red, 3XL (24BKER RG 3XL)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- Dickies Work Shirts