Shop All Work Shirts
Dickies
Long Sleeve Shirt, Dark Navy Smoke, 4XL
Mfr # 6605DS RG 4XL
Zoro # G3733801
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 31-1/4 in
- Fit Generous Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 6605DS RG 4XL
- Zoro # G3733801
- UPC # 889440042999
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 31-1/4 in |
Sleeve Length | 35 in |
Neck Size | 21-1/2 in |
Length | Regular |
Maximum Neck Size | 20.5 in |
Maximum Chest Size | 31 1/4 in |
Minimum Neck Size | 20 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Gray/Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Generous Fit |
Features | Color Block Detailed Shoulder, Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Flex Twill, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Moisture-Wicking | Yes |
Cuff Style | Adjustable |
Application | Managers, Mechanics, Service Providers, Technicians |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Banded |
Description
Long Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Gray/Navy, Sleeve Type Long, Sleeve Length 35 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20.5 in, Maximum Chest Size 31 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1018L)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, M (SP24CH SSLM)
- Dickies Workwear and Protective Clothing