Shop All Work Shirts
Dickies
Long Sleeve Shirt, Charcoal, Poly/Cotton
Mfr # WS10CH RG S
Zoro # G5479817
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 44 in
- Fabric Weight 5.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS10CH RG S
- Zoro # G5479817
- UPC # 635062446918
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 44 in |
Sleeve Length | 34 1/4 in |
Neck Size | 14 in |
Length | 31 in |
Maximum Neck Size | 14.5 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 34 1/2 in |
Minimum Neck Size | 13.625 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Banded |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Gray, Sleeve Type Long, Sleeve Length 34 1/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo, Field Select Red/Green, CCRGB (CCRGB)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (G-ILD-IMPC5-06-XXL)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- Dickies Workwear