Shop All Work Shirts
Dickies
Long Sleeve Shirt, Charcoal, Poly/Cotton
Mfr # WS10CH RG 3XL
Zoro # G5479783
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 62 in
- Fabric Weight 5.25 oz
- Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS10CH RG 3XL
- Zoro # G5479783
- UPC # 635062446888
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 62 in |
Neck Size | 19 in |
Sleeve Length | 36 3/4 in |
Length | 32 in |
Maximum Neck Size | 19.5 in |
Minimum Neck Size | 18.625 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 53 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Moisture-Wicking | Yes |
Collar Style | Banded |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Gray, Sleeve Type Long, Sleeve Length 36 3/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- Dickies Workwear