Shop All Work Shirts
Dickies
Long Sleeve Shirt, Charcoal, Poly/Cotton
Mfr # WS10CH LN XXL
Zoro # G5479774
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10CH LN XXL
- Zoro # G5479774
- UPC # 635062446871
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 59 in |
Sleeve Length | 37 3/4 in |
Length | 33 in |
Neck Size | 18 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Gray, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- C.H. HANSON Tape Barrcd Danger 200' (15007)
- NATIONAL HARDWARE Black Steel 3.5 in. L Keyed Hasp Lock (N102-802)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- Dickies Work Shirts