Shop All Work Shirts
Dickies
Long Sleeve Shirt, Black, Polyester/Cotton
Mfr # WS10BK RG L
Zoro # G5479704
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS10BK RG L
- Zoro # G5479704
- UPC # 635062446987
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Neck Size | 16 in |
Length | 31 in |
Sleeve Length | 35 1/4 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Straight Bottom Hem With Side Vents, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Work Shirt Collar | Lay-Flat |
Collar Style | Banded |
Description
Long Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- TIMBERLAND PRO Medium, Base Plate Blended SS Pocket T (TB0A1HNS015)
- Dickies Work Shirts