Shop All Work Shirts
Dickies
Long Sleeve Shirt, Black English Red, 2XL
Mfr # 6605BR RG 2XL
Zoro # G3733950
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Red
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 27-3/4 in
- Fabric Weight 4.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 6605BR RG 2XL
- Zoro # G3733950
- UPC # 889440042838
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-3/4 in |
Length | Regular |
Sleeve Length | 35 in |
Neck Size | 19-1/2 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 18 in |
Maximum Chest Size | 27 3/4 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Generous Fit |
Features | Color Block Detailed Shoulder, Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Flex Twill, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Banded |
Application | Managers, Mechanics, Service Providers, Technicians |
Cuff Style | Adjustable |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Description
Long Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Red, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 27 3/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, Reserved, Plastic (3W630)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- ALPINE INDUSTRIES 9"x 3"Please Do Not Flush Paper Towels or Feminine Products in Toilets Sign, PK15 (ALPSGN-B-4-15pk)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Short Slve Shirt, Blk English Red, 5XL (05BKER RG 5XL)
- Dickies Work Shirts