Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Navy, L
Mfr # 4877DN RG L
Zoro # G5020416
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 31 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4877DN RG L
- Zoro # G5020416
- UPC # 607645888620
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 42 to 44 in |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 42 in |
Tag Size | 44 x 31 |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | L ( 44 in x 44 in ) |
Minimum Chest Size | 42 in |
Maximum Waist Size | 44 in |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 44 in, Inseam 31 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 42 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.XL)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (48UM40)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 3X (4877GY RG 3XL)
- DICKIES 34" x 32" White Painter's Bibs Cotton Overall (8953-34X32)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 4x28 (DWF18O1D-001-4x28)
- Dickies Workwear and Protective Clothing