Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Navy, 2X
Mfr # 4877DN RG 2XL
Zoro # G5020346
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 31 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 4877DN RG 2XL
- Zoro # G5020346
- UPC # 607645888705
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 50 to 52 in |
Fits Chest Size | 50 in to 52 in |
Minimum Waist Size | 50 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 52 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 52 in ) |
Minimum Chest Size | 50 in |
Tag Size | 52 x 31 |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 52 in, Inseam 31 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- PYRAMEX Ridgeline Cap Style 6 Point Ratchet Hard Hat (HP46130)
- BRADY Label (M21-500-581-WT)
- NMC Danger Do Not Operate This Bilingual Tag, Pk10 (SPLOTAG10)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- DICKIES 36" x 32" White Painter's Bibs Cotton Overall (8953-36X32)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- DICKIES 40" x 32" White Painter's Bibs Cotton Overall (8953-40X32)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- Dickies Coveralls & Overalls