Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, XL
Mfr # 4877GY RG XL
Zoro # G5020373
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 31 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 4877GY RG XL
- Zoro # G5020373
- UPC # 607645888859
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 46 to 48 in |
Fits Chest Size | 46 in to 48 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Minimum Chest Size | 46 in |
Tag Size | 48 x 31 |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 48 in ) |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 48 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 46 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- PUREFLO Hard Hat (PF3000-03-067)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XL (4877DN RG XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 3X (4877GY RG 3XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2XT (4877DN TL 2XL)
- DICKIES 36" x 32" White Painter's Bibs Cotton Overall (8953-36X32)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- Dickies Coveralls & Overalls