Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, S
Mfr # 4877GY RG S
Zoro # G5020452
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 31 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4877GY RG S
- Zoro # G5020452
- UPC # 607645888767
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Fits Waist Size | 34 to 36 in |
Minimum Waist Size | 34 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 36 in x 36 in ) |
Tag Size | 36 x 31 |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 36 in, Maximum Waist Size 36 in, Inseam 31 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 34 in, Minimum Chest Size 34 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- PORTWEST Classic Rain Jacket, XXL (US440)
- NMC Danger Eye Protection Required In This Area Sign (DGA1R)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- DICKIES 38" x 32" White Painter's Bibs Cotton Overall (8953-38X32)
- DICKIES 40" x 32" White Painter's Bibs Cotton Overall (8953-40X32)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2XT (4877DN TL 2XL)
- Dickies Coveralls & Overalls