Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, LT
Mfr # 4877GY TL L
Zoro # G5033612
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton
- Fabric Weight 8.75 oz
- Inseam 33 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4877GY TL L
- Zoro # G5033612
- UPC # 607645888804
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 42 to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 33 |
Size (Max. Waist x Max. Chest) | L ( 44 in x 44 in ) |
Size-Body Type | Tall |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 44 in, Inseam 33 in, Size L, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 42 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 3X (4877DN RG 3XL)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- Dickies Workwear and Protective Clothing