Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, 2XT
Mfr # 4877GY TL 2XL
Zoro # G5020382
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Size 2XL
- Material Cotton
- Fabric Weight 8.75 oz
- Fits Waist Size 50 to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4877GY TL 2XL
- Zoro # G5020382
- UPC # 607645888880
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 50 to 52 in |
Fits Chest Size | 50 in to 52 in |
Maximum Waist Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 52 in ) |
Minimum Waist Size | 50 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Tag Size | 52 x 33 |
Size-Body Type | Tall |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 52 in, Maximum Waist Size 52 in, Inseam 33 in, Size 2XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 50 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Black) (HDF-15KG)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2XT (4877DN TL 2XL)
- DICKIES 36" x 32" White Painter's Bibs Cotton Overall (8953-36X32)
- DICKIES 40" x 32" White Painter's Bibs Cotton Overall (8953-40X32)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XL (4877DN RG XL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- Dickies Workwear