Shop All Coveralls & Overalls
Dickies
Long Sleeve Coveralls, Cotton, Gray, 2X
Mfr # 4877GY RG 2XL
Zoro # G5020477
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Size 2XL
- Gender Men's
- Material Cotton
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4877GY RG 2XL
- Zoro # G5020477
- UPC # 607645888873
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 50 to 52 in |
Tag Size | 52 x 31 |
Minimum Chest Size | 50 in |
Minimum Waist Size | 50 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 52 in ) |
Maximum Waist Size | 52 in |
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 52 in, Maximum Waist Size 52 in, Inseam 31 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- DICKIES 40" x 32" White Painter's Bibs Cotton Overall (8953-40X32)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- DICKIES 38" x 32" White Painter's Bibs Cotton Overall (8953-38X32)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- DICKIES 32" x 30" White Painter's Bibs Cotton Overall (8953-32X30)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- Dickies Coveralls & Overalls