Shop All Coveralls & Overalls
This Product is Discontinued
Dickies
Long Sleeve Coverall, 7.75 oz, Gray, L (Discontinued)
Mfr # 4879GY L RG
Zoro # G7436746
This Product is Discontinued
Key Features
- Size L
- Color Gray
- Material Polyester and Cotton
- Fabric Weight 7.75 oz
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4879GY L RG
- Zoro # G7436746
- UPC # 607645889986
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 42 in |
Size (Max. Waist x Max. Chest) | L |
Details
Item | Long Sleeve Coverall |
Color | Gray |
Material | Polyester and Cotton |
Fabric Weight | 7.75 oz |
Inseam | 33 in |
Closure Type | Zipper |
Insulated | No |
Gender | Men's |
Number of Outside Pockets | 4 |
Hammer Loop | Yes |
Insulated for Cold Conditions | No |
Includes Hammer Loop | Yes |
Number of Pockets | 4-6 |
Description
Long Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Polyester and Cotton, Front Closure Type Zipper, Fabric Weight 7.75 oz, Number of Outside Pockets 4, Color Gray, Inseam 33 in, Size L, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.