Shop All Coveralls & Overalls
This Product is Discontinued
Dickies
Long Sleeve Coverall, 7.75 oz, Dk Navy, XL (Discontinued)
Mfr # 4861DN RG XL
Zoro # G7436852
This Product is Discontinued
Key Features
- Size XL
- Color Navy
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.75 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4861DN RG XL
- Zoro # G7436852
- UPC # 607645888491
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL x 48 in ) |
Details
Item | Long Sleeve Coverall |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 7.75 oz |
Inseam | 31 in |
Closure Type | Zipper |
Insulated | Yes |
Gender | Men's |
Features | Bi-Swing Back, Elastic Waist Inserts at Sides, Handy Ruler/Tool Pocket on Right Leg |
Number of Outside Pockets | 4 |
Hammer Loop | Yes |
Sleeve Type | Long |
Includes Hammer Loop | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Number of Pockets | 4-6 |
Zipper Material | Brass |
Insulated for Cold Conditions | No |
Pocket Locations | Back, Chest, Lower |
Description
Long Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.75 oz, Number of Outside Pockets 4, Color Navy, Maximum Chest Size 48 in, Inseam 31 in, Size XL, Sleeve Type Long, Minimum Chest Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Bi-Swing Back, Elastic Waist Inserts at Sides, Handy Ruler/Tool Pocket on Right Leg, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.