Shop All Coveralls & Overalls
This Product is Discontinued
Dickies
Long Sleeve Coverall, 7.75 oz, Dk Navy, LT (Discontinued)
Mfr # 4861DN TL L
Zoro # G7436825
This Product is Discontinued
Key Features
- Size L
- Color Navy
- Material Twill, 65% Polyester/35% Cotton
- Fabric Weight 7.75 oz
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 4861DN TL L
- Zoro # G7436825
- UPC # 607645888477
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 42 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L x 44 in ) |
Details
Item | Long Sleeve Coverall |
Color | Navy |
Material | Twill, 65% Polyester/35% Cotton |
Fabric Weight | 7.75 oz |
Inseam | 33 in |
Insulated | Yes |
Closure Type | Zipper |
Gender | Men's |
Features | Bi-Swing Back, Elastic Waist Inserts at Sides, Handy Ruler/Tool Pocket on Right Leg |
Hammer Loop | Yes |
Number of Outside Pockets | 4 |
Sleeve Type | Long |
Pocket Locations | Back, Chest, Lower |
Includes Hammer Loop | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Insulated for Cold Conditions | No |
Zipper Material | Brass |
Number of Pockets | 4-6 |
Description
Long Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.75 oz, Number of Outside Pockets 4, Color Navy, Maximum Chest Size 44 in, Inseam 33 in, Size L, Sleeve Type Long, Minimum Chest Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Bi-Swing Back, Elastic Waist Inserts at Sides, Handy Ruler/Tool Pocket on Right Leg, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.