Shop All Work Pants and Shorts
Dickies
Jeans, Mens, 32in. Size, 30in. Inseam, Brown
Mfr # LU23BD 32 30
Zoro # G9042704
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 10 oz
- Closure Type Tack Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LU23BD 32 30
- Zoro # G9042704
- UPC # 029311346386
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Description
Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Brown, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- HILLMAN 4 in. Black Aluminum Nail-On Number 1 1 pc, 3PK (841618)
- ZING Sign, STOP, 24X24", EGP, Aluminum (2232)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 34 to 37x32-1/2 In (6480)
- Dickies Workwear and Protective Clothing