Shop All Work Pants and Shorts
Dickies
Jeans, 28 in. Inseam, 35 in. Waist
Mfr # FD23RB 16 28
Zoro # G4307941
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Women's
- Size 35 in
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # FD23RB 16 28
- Zoro # G4307941
- UPC # 607645678894
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 in |
Fits Waist Size | 35 in |
Womens Size | 16 |
Size (Inseam x Max. Waist) | ( 28 in x 35 in ) |
Tag Size | 16 x 28 |
Maximum Waist Size | 35 in |
Size (Max. Waist x Inseam) | ( 35 in x 28 in ) |
Description
Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 13 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Boot Cut, Number of Outside Pockets 5, Color Blue, Inseam 28 in, Maximum Waist Size 35 in, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Contour Waistband With Stretch Interlining, Falling Right Below the Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Ear Protection Required In This A, 7 in Height, 10 in Width, Rigid Plastic (D134R)
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, MV, P100, Magenta, Olive, 6 PK, NIOSH (815185)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- Dickies Work Pants and Shorts