Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 42x34
Mfr # LP92NV 42 34
Zoro # G5031695
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 42 34
- Zoro # G5031695
- UPC # 607645724690
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 34 in x 42 in ) |
Tag Size | 42 x 34 |
Size (Max. Waist x Inseam) | ( 42 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 42 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Medium Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-M)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- Dickies Work Pants and Shorts