Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 42x32
Mfr # LP92NV 42 32
Zoro # G5031686
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 42 32
- Zoro # G5031686
- UPC # 607645724683
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 42 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 6, 16" Height, Black, Plain, PR (CHH-000A/6)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- Dickies Workwear