Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 38x34
Mfr # LP92NV 38 34
Zoro # G5031546
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.75 oz
- Lining Material Unlined
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 38 34
- Zoro # G5031546
- UPC # 607645724614
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (710)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- Dickies Work Pants and Shorts