Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 38x32
Mfr # LP92NV 38 32
Zoro # G5031625
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 38 32
- Zoro # G5031625
- UPC # 607645724607
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- Dickies Workwear