Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 38x30
Mfr # LP92NV 38 30
Zoro # G5031616
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 30 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 38 30
- Zoro # G5031616
- UPC # 607645724591
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- Dickies Work Pants and Shorts