Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 36x30
Mfr # LP92NV 36 30
Zoro # G5031537
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 30 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 36 30
- Zoro # G5031537
- UPC # 607645724553
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 30 in x 36 in ) |
Tag Size | 36 x 30 |
Size (Max. Waist x Inseam) | ( 36 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- SAFE HANDLER Lifting Support Weight Belt, Small, Black (BLSH-ES-S-2LB)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- Dickies Workwear and Protective Clothing