Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Navy, 34x32
Mfr # LP92NV 34 32
Zoro # G5031512
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Fabric Weight 7.75 oz
- Closure Type Zipper/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92NV 34 32
- Zoro # G5031512
- UPC # 607645724515
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- Dickies Work Pants and Shorts