Shop All Work Pants and Shorts
Dickies
Industrial Work Pants, Twill, Black, 42x32
Mfr # LP92BK 42 32
Zoro # G5031284
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP92BK 42 32
- Zoro # G5031284
- UPC # 607645719511
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Tag Size | 42 x 32 |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 42 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 M 110)
- PLASTICADE Barricade, Type II, W, HIP Sheet (100-WT12B8HI-P)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-8752)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- Dickies Work Pants and Shorts